Shop All Combination Wrenches
Klein Tools
Ratcheting Box End Wrench, 1-Inch
Mfr # 53873
Zoro # G4024286
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, High-Quality Construction, Box Wrenches with a Ratcheting Mechanism Allow For More Efficient Tightening and Loosening
- Wrench Style Box End
- Head Size 1 in
- Number of Points 12
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 53873
- Zoro # G4024286
- UPC # 092644538735
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1 in |
Overall Length | 12 in |
Details
Features | Durable, High-Quality Construction, Box Wrenches with a Ratcheting Mechanism Allow For More Efficient Tightening and Loosening |
Wrench Style | Box End |
Number of Points | 12 |
Finish | Chrome |
Tether Capable | Tether Capable |
Reversing | Yes |
Tether Style | Tether Capable |
Measurement Type | SAE |
Description
This Klein Tools 53873 Ratcheting Box End Wrench is a versatile tool that will help you to get the job done quickly. It features 12 points and 1 in. head size for greater leverage and torque. This box end wrench has a chrome finish and steel construction, which makes it strong and durable. It comes with 12 points and a 1 in. head size, making it suitable for heavy duty jobs around the house or at work. The wrench also features a reversible ratcheting function, allowing you to tighten or loosen fasteners without having to reposition the wrench itself. The Klein Tools 1" Ratcheting Box End Wrench is the versatile tool that will make your next project easier than ever before.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 9" Magnetic Torpedo Level (TL001M)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- METABO Plunge Saw Blade Wood + Metal BiM 32 mm (626953000)
- MICRO 100 Carb End Mill, 3/8 In, 3FL, CC, Uncoated (GEM-375-3)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS Combination Wrench 1-1/16-Inch (68423)
- KLEIN TOOLS Combination Wrench, 1-Inch (68422)
- KLEIN TOOLS 4-in-1 Lineman's Slim Ratcheting Wrench (KT152T)
- GEDORE Combination Ratchet Wrench, 21mm (7 R 21)
- Klein Tools Wrenches