Shop All Cable and Wire Cutters
Klein Tools
Ratcheting ACSR Cable Cutter
Mfr # 63607
Zoro # G4588202
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Copper, Aluminum and ACSR
- Overall Length 10 1/4 in
- Cutting Action Center
- Material Hardened Steel (Blade)
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 63607
- Zoro # G4588202
- UPC # 092644636073
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 1/4 in |
For Maximum Diameter Copper Electrical Cable | 400 kcmil |
For Maximum Diameter ACSR Conductor | 336 kcmil |
For Maximum Diameter Aluminum Electric Cable | 600 kcmil |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Center, Features High-Leverage, Leaves No Burrs Or Sharp Edges, Ratchet Mechanism For Single-Handed Cutting, For Maximum Diameter ACSR Conductor 336 kcmil, For Maximum Wire Thickness 336 MCM (Cable), 400 MCM (Copper), 600 MCM (Aluminum), For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 400 kcmil, For Maximum Diameter Aluminum Electric Cable 600 kcmil, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- GEARWRENCH 48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set (84902)
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5430)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- KLEIN TOOLS Cable Cutter, Insulated (63050-INS)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- KLEIN TOOLS Scissors and Cable Splicer's Knife Holder (5187T)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- Klein Tools Cable and Wire Cutters