Shop All Cable and Wire Cutters
Klein Tools
Radial Stripper Cartridge Mini-Coaxial
Mfr # VDV110-020
Zoro # G3498728
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Cable Preparation
- Color Green
- Handle Type Radial Stripper
- Features Patented ''V'' Notch Eliminates Scoring of the Center Conductor; 2 Levels
- Cable Type Mini-Coaxial Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV110-020
- Zoro # G3498728
- UPC # 092644580420
- Country of Origin United States
- Category Cable and Wire Cutters
Details
Primary Application | Cable Preparation |
Color | Green |
Handle Type | Radial Stripper |
Features | Patented ''V'' Notch Eliminates Scoring of the Center Conductor; 2 Levels |
Cable Type | Mini-Coaxial Cable |
Handle Style | Mini-Coax Cable Cartridge |
Tool Weight | 0.10 oz (2.8 g) |
Description
Radial Stripper Cartridge,Mini-Coaxial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter Set, Includes (6) (8044)
- CHANNELLOCK Replacement Internal and External Tips for 927, Steel (927T)
- WILLIAMS Williams Deep Impact Socket, 3/8" D, 6Pt 10mm (12M-610)
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- KLEIN TOOLS Wire Marker Book, Household Electrical Panel (56254)
- KLEIN TOOLS Multi-Cable Cutter Klein-Kurve® (63020)
- KLEIN TOOLS Short-Nose Telephone Work Pliers, Stripping (D2291)
- KLEIN TOOLS Cable-Sheath Splitting Knife (1515-S)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose, Spring Loaded, Cuts, Strips, 8.5-Inch (J206-8C)
- KLEIN TOOLS 10-1/4 in. Ratcheting Cable Cutter (63060)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- Klein Tools Cable and Wire Cutters