Shop All Tongue & Groove Pliers
Klein Tools
Quick-Adjust Klaw™ Pump Pliers, 12-Inch
Mfr # D504-12B
Zoro # G6024781
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12-1/2"
- Plier Jaw Style V-Jaw
- Features Push Button, Compact Narrow Design
- Material Chrome Vanadium Steel
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D504-12B
- Zoro # G6024781
- UPC # 92644730498
- Country of Origin Germany
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12-1/2" |
Jaw Length | 1-1/4" |
Details
Plier Jaw Style | V-Jaw |
Features | Push Button, Compact Narrow Design |
Material | Chrome Vanadium Steel |
Handle Type | Dipped |
No. of Jaw Positions | 14 |
Max. Jaw Opening | 2-3/4" |
Item | Quick-Adjust Klaw,Pump Pliers,12" |
Adjustment Type | Push Button |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Description
Quick-Adjust Klaw,Pump Pliers,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 3" Light Duty Machine Vise with (9612301)
- SURE-SEAL CCT-SS-2 SS Crimp tool Ins-sup (SSI-CS10)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/16-24, 2B Limit (11611)
- IRWIN IMPACT DRILL/DRIVE SET 32PC (HN1840319)
- KLEIN TOOLS 6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (D502-6)
- KLEIN TOOLS 10 1/4 in Straight Jaw Water Pump Plier Serrated, Plastic Grip (D502-10-INS)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 10-Inch (D504-10B)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- Klein Tools Tongue & Groove Pliers