Shop All Cable Pulling Grips
Klein Tools
Pulling Grip 20-Inch L, 0.75 to 1-Inch Dia
Mfr # KPS075-2
Zoro # G5807891
product price: $202.43
/ea
Free Shipping & Returns
$202.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 0.75 in to 0.99 in
- Breaking Strength 1,360 lb
- Material Galvanized Steel
- Eye Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KPS075-2
- Zoro # G5807891
- UPC # 092644474132
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in to 0.99 in |
Eye Length | 1 3/4 in |
Mesh Length | 20 in |
Details
Item | Pulling Grip |
Eye Style | Rotating |
Breaking Strength | 1,360 lb |
Material | Galvanized Steel |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Rotating, Cable Dia. Range 0.75 in to 0.99 in, Breaking Strength 1,360 lb, Material Galvanized Steel, Eye Length 1 3/4 in, Mesh Length 20 in, Grip Style Closed Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA RIP FENCE 4200N-5005NB-5007NBA-5077B (MP164095-8)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55547-TiN)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- KLEIN TOOLS Grip for High Strength Cables 0.218-Inch (1692-5)
- KLEIN TOOLS Chicago® Grip Coated Guy Wire (16845C)
- KLEIN TOOLS Chicago® Grip for Bare Cables .2 to .4-Inch (1656-20)
- KLEIN TOOLS Curved Jaw Grip for EHS Cable with Latch (S1684-74H)
- Klein Tools Cable Pulling Grips