Shop All Safety Glasses
This Product is Discontinued
Klein Tools
Protective Eyewear - Standard, Clear Anti-Fog, Anti-Static, Scratch-Resistant (Discontinued)
Mfr # 60054
Zoro # G1278938
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Frame Color Light Blue
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60054
- Zoro # G1278938
- UPC # 092644600548
- Country of Origin Unknown
- Category Safety Glasses
Details
Item | Protective Eyewear - Standard |
Eyewear Frame Style | Half-Frame |
Lens Color | Clear |
Frame Color | Light Blue |
Lens Coating | Anti-Fog, Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Foam Lined | No |
Standards | ANSI Z87.1+ 2010; OSHA 1910.133; CSA Z94.3-07 |
Primary Frame Color | Blue |
Primary Lens Color | Clear |
Features | Frame and Lens Ventilation Channel Reduces Lens Moisture Build-Up and Fogging; Soft, Flexible Nosepiece Provides Snug Non-Slip Fit; Soft, Comfortable Brow-Guard For Impact Energy Absorption; 99.9% UVA and UVB Protection; 99.9% UVA and UVB Protection |
Safety Glasses Frame Style | Half-Frame |
Description
Protective Eyewear - Standard, No Foam Lined, Eyewear Frame Style Half-Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.