Shop All Safety Glasses
This Product is Discontinued
Klein Tools
Protective Eyewear - Dark Gray Lens, Dark Gray Anti-Fog, Anti-Static, Scratch-Resistant (Discontinued)
Mfr # 60046
Zoro # G1278901
This Product is Discontinued
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Dark Gray
- Frame Color Black
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60046
- Zoro # G1278901
- UPC # 092644600463
- Country of Origin Unknown
- Category Safety Glasses
Details
Item | Protective Eyewear - Dark Gray Lens |
Eyewear Frame Style | Half-Frame |
Lens Color | Dark Gray |
Frame Color | Black |
Lens Coating | Anti-Fog, Anti-Static, Scratch-Resistant |
Lens Material | Polycarbonate |
Gender | Unisex |
Foam Lined | No |
Standards | ANSI Z87.1-2003; OSHA 1910.133; CSA Z94.3-2002 |
Safety Glasses Frame Style | Half-Frame |
Features | Soft Elastomer Brow-Guard Absorbs, Diffuses and Deflects Impact Energy; Soft Flexible Fingers Adjust and Conform To Most Nasal Profiles Reducing Slippage; Three Position Ratchet Lens Inclination Adjusts For A Custom Fit And Unsurpassed Comfort; Lens Designed To Follow The Contour Of The Cheekbone and Create A "Zone Of Protection"; Dual 9-Base Wrap-Around Lens Provides Uncompromised Peripheral Vision; Unique Ventilation Channel Delivers An Outstanding Level Of Moisture and Fog Control; Outdoor Applications; 99.9% UVA and UVB Protection |
Primary Lens Color | Gray |
Primary Frame Color | Black |
Description
Protective Eyewear - Dark Gray Lens, No Foam Lined, Eyewear Frame Style Half-Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.