Shop All Screwdrivers
Klein Tools
Profilated3 Phillips-Tip Screwdriver #3 Round
Mfr # BD133
Zoro # G3197601
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Plastic
- Shank Length 6"
- Overall Length 11.188"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # BD133
- Zoro # G3197601
- UPC # 092644320477
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6" |
Overall Length | 11.188" |
Details
Item | Profilated3 Phillips-Tip Screwdriver |
Tip Style Group | Phillips |
Handle Material | Plastic |
Features | Oversized Handle Is 35-Percent Larger Than Comparable Screwdriver Handles; Delivers Up To 50-Percent Extra Power To Perform Tough Jobs With Minimum Effort; Tough Amber, Smooth Comfordome Handle Fits In The Palm Of The Hand Comfortably; Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor; Meets Or Exceeds Applicable ASME / ANSI Specifications |
Tether Capable | Tether Capable |
Shank Material | steel |
SAE or Metric | SAE |
Tip Style | Phillips |
Finish | Nickel-Chrome, Precision-Forged, Black Tip |
Handle Type | Smooth Comfordome |
Number of Pieces | 1 |
Shank Shape | Round |
Tether Style | Tether Capable |
Description
Profilated3 Phillips-Tip Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- GRAY TOOLS 1" Striking Face Box Wrench, 45° Offset Head (66832)
- HHIP 2 Piece 0.03" Test Indicator W/.0005" Resolution & Indicator Holder (4400-0013)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-6)
- KLEIN TOOLS General Purpose Torx Screwdriver T25 Round (19544)
- KLEIN TOOLS Insulated Screwdriver, #1 Square Tip, 4-Inch Shank (6884INS)
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, #2 Phillips, 6-Inch (6936INS)
- KLEIN TOOLS Insulated Screwdriver, 5/16-Inch Cabinet Tip, 6-Inch Shank (6866INS)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32052)
- Klein Tools Screwdrivers and Nutdrivers