Shop All Pipe & Tubing Cutters
Klein Tools
Professional Tube Cutter
Mfr # 88904
Zoro # G0580627
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Steel, Copper
- Includes Extra Cutting Wheel
- Features Accurate 4-Roller Tracking System Keeps the Tube From Threading and Helps Eliminate Spiraling; Professional Reaming Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 88904
- Zoro # G0580627
- UPC # 092644889042
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/8" to 1-3/8" |
Cuts | Steel, Copper |
Includes | Extra Cutting Wheel |
Item | Professional Tubing Cutter |
Features | Accurate 4-Roller Tracking System Keeps the Tube From Threading and Helps Eliminate Spiraling; Professional Reaming Tool |
Description
Professional Tubing Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- CANTEX Pipe Strap, 2 Hole, 1 In, PVC (5133738)
- LEGEND VALVE 1/2" PEX X 3/4" FNPT ADAPTER (460-706NL)
- ZORO SELECT Reducing Elbow, 90 Deg, Galv Iron, 2In.x1In (783YE8)
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- KLEIN TOOLS Large Capacity Ratcheting PVC Cutter (50034)
- KLEIN TOOLS Mini Tube Cutter (88910)
- KLEIN TOOLS Conduit Scoring Tool (88906)
- RIDGID Foam Core Cutter, ABS, PVC, 14 In. L (FC-200)
- ADVANCED TECHNOLOGY PRODUCTS Replacement Blade, Tube Cutter, TC-100 Models (T-100 BLADE)
- Klein Tools Plumbing Tools