Shop All Safety Glasses
Klein Tools
Professional Safety Glasses, Full Frame, Polarized Lens
Mfr # 60539
Zoro # G906632180
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Black/Orange
- Lens Material Polycarbonate; Gasket Material: EVA/TPEE
- Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
- UV Protection 99.9% UV
- Includes Soft Storage Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60539
- Zoro # G906632180
- UPC # 92644605390
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" |
Details
Lens Color | Black/Orange |
Lens Material | Polycarbonate; Gasket Material: EVA/TPEE |
Standards | ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
UV Protection | 99.9% UV |
Includes | Soft Storage Pouch |
Weight | 1.6 oz |
Features | Anti-Fog, Scratch-Resistant, Lightweight, Non-Slip Fit; Polarized Lens |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant polarized lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Blocks 99.9-Percent of harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent of harmful UV rays. High quality polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Arrow Tape, Black/Orange, 4 In. W, PMA453 (PMA453)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Nickel Plated Steel (FS1117)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-B)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60174)
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (XDF610)
- Klein Tools Eye Protection