Shop All Safety Glasses
Klein Tools
Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens
Mfr # 60537
Zoro # G806632181
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Black/Orange
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
- UV Protection 99.9% UV A, B, and C
- Weight 1.6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60537
- Zoro # G806632181
- UPC # 92644605376
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" |
Details
Lens Color | Black/Orange |
Lens Material | Polycarbonate |
Standards | ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
UV Protection | 99.9% UV A, B, and C |
Weight | 1.6 oz |
Features | Anti-Fog, Scratch-Resistant, Lightweight, Non-Slip Fit |
Includes | Soft Storage Pouch |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant indoor/outdoor lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Safety glasses are anti-fog, scratch-resistant, light, non-slip. Blocks 99.9-Percent of harmful UV rays. Impact tested to ANSI Z87.1+; CSA Z94.3 / MIL-PRF-32432 standards. UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent harmful UV rays. High quality polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Long term comfort; designed with lightweight and flexible materials to conform to your face. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- PROPPER Tactical Polo, M, Grey (F53554C020M)
- COMPASS LED Edge-Lit Surface Combo Exit/Em, Single Face, CELCS1GN (CELCS1GN)
- CLEMCO Apollo Climate Control Tube (10C04411)
- KLEIN TOOLS Safety Glasses, Full Frame Clear (60163)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60174)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- KLEIN TOOLS PRO Full Frame, Wide Lens Clear Polycarbonate; Gasket Material: EVA/TPEE Lens (60470)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60159)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- Klein Tools Eye Protection