Shop All Safety Glasses
Klein Tools
Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens
Mfr # 60538
Zoro # G506632177
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Black/Orange
- Lens Material Polycarbonate; Gasket Material: EVA/TPEE
- UV Protection 99.9% UV A, B, and C
- Standards ANSI Z87.1+ (2015), CSA Z94.3 (2020)
- Weight 1.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60538
- Zoro # G506632177
- UPC # 92644605383
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6.5" |
Details
Lens Color | Black/Orange |
Lens Material | Polycarbonate; Gasket Material: EVA/TPEE |
UV Protection | 99.9% UV A, B, and C |
Standards | ANSI Z87.1+ (2015), CSA Z94.3 (2020) |
Weight | 1.7 oz |
Features | Removable Gasket with Nylon Strap, Anti-Fog, Scratch Resistant, Lightweight |
Includes | Soft Storage Pouch |
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant indoor/outdoor lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Removable gasket with nylon strap reduces dust and debris entry. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately. Removable gasket with strap, Cat. No. 60538 prevents debris entry. Anti-fog; scratch resistant lens; lightweight non-slip fit. Impact tested to ANSI Z87.1+; CSA Z94.3 standards. Anti-fog; durable and effective coating won't wear off; works even with dust masks. UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent of harmful UV rays. High quality polycarbonate lens; tested for minimal distortion to ensure uncompromised vision. Non-slip fit; rubber nose piece and temples tips for secure fit and grip. Includes micro-fiber storage pouch, which doubles as a cleaning cloth. Easily remove Gasket and Strap when not needed. Optional Breakaway Lanyard (Cat. No. 60177) , Hard Case (Cat. No. 60176) and Gasket and Strap Replacement Kit (Cat. No. 60483); all sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- GAMMEX Gammex(R), Neoprene Disposable Gloves, Neoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340006)
- AZAR DISPLAYS The Imperial Collection: Vertical Acrylic Block on Base 5"W X 7"H (104510)
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60174)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear / Gray (60173)
- KLEIN TOOLS Safety Glasses, Full Frame Gray (60164)
- KLEIN TOOLS Professional Safety Glasses, Indoor/Outdoor Lens (60536)
- ERB SAFETY Clear Polycarbonate Anti-Fog, Scratch-Resistant (18620)
- Klein Tools Safety Glasses