Shop All Impact Bits
Klein Tools
Pro Impact Power Bits, Assorted 4-Pack
Mfr # 32795
Zoro # G6233913
product price: $10.15
/pk 4, $2.54/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Impact Ready
- Overall Length 4" (10.2 cm)
- Material S2 Steel
- Features Impact Rated; Extended Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32795
- Zoro # G6233913
- UPC # 092644327957
- Country of Origin Taiwan, Province of China
- Category Impact Bits
Dimensions
Overall Length | 4" (10.2 cm) |
Details
Item | Pro Impact Power Bits,Assorted,PK4 |
Tip Type | Impact Ready |
Material | S2 Steel |
Features | Impact Rated; Extended Length |
Description
Pro Impact Power Bits,Assorted,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 7mm Triple Square Metric Socket, 12 Points (53YT15)
- DASCO PRO Small Flat Pry Bar, 5-1/2" L (222)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 8/14 TPI, PK25 (PS0914AGP25)
- PRECISION BRAND Feeler Gauge, High Carbon .018", PK10 (19550)
- KLEIN TOOLS #3 PH Power Drivers 3-1/2" Pk 5 (PH3355)
- KLEIN TOOLS Pro Impact Power Bits, 5/16-Inch Nut Driver 3-Pack (32793)
- KLEIN TOOLS Pro Impact Power Bits, #2 Square, 5-Pack (32797)
- KLEIN TOOLS #2 PH Power Drivers 6" Bit, Pk 2 (PH262)
- KLEIN TOOLS Pro Impact Power Bits, Assorted 7-Pack (32796)
- KLEIN TOOLS Pro Impact Power Bit Extension 1/4-Inch Hex (32791)
- PRO-GRADE TOOLS Proof Torx Bit Set, 13 pcs. Tamper (19027)
- Klein Tools Impact Bits