Shop All Lubricants
Klein Tools
Premium Synthetic Polymer, 1 Gallon
Mfr # 51017
Zoro # G107686203
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application All Purpose Lubricant for Electrical and Telecommunications and Data Applications
- Container Size 1 Gallon
- Size 1 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 51017
- Zoro # G107686203
- UPC # 92644510175
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 Gallon |
Size | 1 Gallon |
Details
Lubricant Application | All Purpose Lubricant for Electrical and Telecommunications and Data Applications |
Item - Machine Oils | Premium Synthetic Polymer |
Description
Excellent all purpose lubricant for electrical and telecommunications and data applications Easytoapply gel clings instantly to the cable and allows for easy handling and application Compatible with most types of cable jackets, including polyethylene and semiconducting jackets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1340mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1340)
- WD-40 Multi-Use Lubricant with Smart Straw 2-Way Sprayer, -60 to 300 Degree F, 12 oz Aerosol Can, Amber (490057)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 60BS45 2 3/16 (60BS45 2 3/16)
- WD-40 Multi-Use Lubricant, -60 to 300 Degrees F, Container Size 21 oz, Aerosol Can, Amber (490088)
- KLEIN TOOLS Premium Synthetic Wax, One-Gallon Pail (51012)
- KLEIN TOOLS Premium Synthetic Wax 5-Gallon (51013)
- KLEIN TOOLS Premium Synthetic Wax Cable Pulling Lube, 1 Quart (51010)
- KLEIN TOOLS Premium Synthetic Polymer, 5-Gallon (51018)
- KLEIN TOOLS Wire Pulling Foam Lubricant (51100)
- KLEIN TOOLS Premium Synthetic Clear Lubricant 1-Quart (51028)
- SPRAYON LU1324 High Performance Silicone Lubricant10 Oz. (s01324000)
- Klein Tools Penetrants and Lubricants