Shop All Clamp On Power Meters
Klein Tools
Premium Meter Electrical Test Kit
Mfr # CL220VP
Zoro # G710941713
product price: $89.98
/ea
Free Shipping & Returns
$89.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Special Features Non-Marring, Hinged Design, Multi-Layer Padding System, Slip-Resistant, Quick-Release Clips
- Length 10.7 in
- Material 30% Polyester, 25% TPR, 15% EVA, 15% Nylon, 10% Neoprene, 5% Iron
- Color Black/White
- Application Knee Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # CL220VP
- Zoro # G710941713
- UPC # 92644694332
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Length | 10.7 in |
Width | 9.8 in |
Depth | 3.5 in |
Details
Special Features | Non-Marring, Hinged Design, Multi-Layer Padding System, Slip-Resistant, Quick-Release Clips |
Material | 30% Polyester, 25% TPR, 15% EVA, 15% Nylon, 10% Neoprene, 5% Iron |
Color | Black/White |
Application | Knee Protection |
Description
The CL220VP Premium Meter Electrical Test Kit from Klein Tools is designed with optimum reliability and safety in mind. Kit comes with 1 clamp meter and 3 testers for a variety of applications and all stored within a convenient padded pouch. The CL220 is an auto-ranging 400 Amp clamp meter that measures AC current, AC/DC voltage, and temperature. The NCVT3P is a dual range non-contact tester with an integrated flashlight for a broad variety of voltage applications from 12 to 1000V AC or 70 to 1000V AC. Test AC and DC voltage at four commonly used ranges with the ET40 Voltage Tester. The RT210 Receptacle Tester detects common wiring problems for Standard and GFCI AC electrical outlets. Digital meter has auto-ranging TRMS technology for accuracy. Voltage tester detects from 12 to 1000V AC or 70 to 1000V AC. GFCI Outlet Tester with LED lights, indicates wiring problems. ET40 also has built-in test lead holders spaced for testing tamper-resistant US-style outlets and convenient for storage. RT210 detects common wiring problems in standard and GFCI receptacles: open ground, reverse polarity, open hot, open neutral, and hot/ground reversed.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (9840RB)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- MILTON INDUSTRIES PRESSURE GAGE 20-120LBS (MIS-925)
- RED LION CONTROLS Digital Panel Meters, LCD, Red/Green LED (CUB5IB00)
- KLEIN TOOLS Clamp Meter, LCD, 200 A, 0.6 in (15 mm) Jaw Capacity, CAT II 1000V, CAT III 600V Safety Rating (CL360)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Range TRMS, Low Impedance (LoZ), 2000 Amp (CL900)
- KLEIN TOOLS Test + Map™ Remotes (#7 - #12) Expansion Kit for Scout® Pro 3 Tester (VDV770-851)
- KLEIN TOOLS Dual Range NCVT with Receptacle Tester Electrical Test Kit (NCVT2PKIT)
- KLEIN TOOLS Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating (CL700)
- KLEIN TOOLS Clamp Meter Electrical Test Kit (CL120KIT)
- UEI TEST INSTRUMENTS HVAC Kit, DL479 TRMS Clamp Meter (HVACKIT)
- Klein Tools Clamp On Power Meters