Shop All Instrument Combination Kit
Klein Tools
Premium Electrical Test Kit
Mfr # 69355
Zoro # G803953524
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes MM320 Manual-Ranging Digital Multimeter with Right-angle Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; RT250 GFCI Receptacle Tester with LCD; Instructions; and All Required Batteries
- Battery Type Electrical Test Kit
- Display MM320: 2000 Count LCD
- Current Range 10A
- Standards MM320: CAT III 600V; CE; UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69355
- Zoro # G803953524
- UPC # 92644693557
- Country of Origin China
- Category Instrument Combination Kit
Details
Includes | MM320 Manual-Ranging Digital Multimeter with Right-angle Test Leads; NCVT3P Dual Range Non-Contact Voltage Tester with Flashlight; RT250 GFCI Receptacle Tester with LCD; Instructions; and All Required Batteries |
Battery Type | Electrical Test Kit |
Display | MM320: 2000 Count LCD |
Current Range | 10A |
Standards | MM320: CAT III 600V; CE; UKCA |
Description
Klein Tools includes a Manual-Ranging Digital Multimeter (Cat. No. MM320) with right-angle test leads, Dual Range Non-Contact Voltage Tester with Flashlight, 12 to1000 VAC (Cat. No. NCVT3P), and a GFCI Receptacle Tester with LCD (Cat. No. RT250). This convenient kit features products for a variety of applications with safety and reliability in mind. Comes with all required batteries. Multimeter measures up to 600 AC/DC voltage and 10A DC current. NCV tester detects from 12 to 1000 VAC or 70 to 1000 VAC. Large LCD display shows voltage, wire faults, and GFCI trip time. LCD readout on receptacle tester shows the time required to trip a GFCI device; for use on 3-wire, North American 120V electrical outlets only. Digital Multimeter MM320 includes right-angle test leads and all required batteries. MM320 is CAT III safety rated for 600V.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L60#)
- PIC GAUGES Air Gauge, 1-1/2", 0/60psi, 1/4"Back Mount (102D-154D)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Tester, LED, 277VAC (HBLT2331)
- SIMMONS 1/4 In. MPT Fitting 100 psi Pressure Gauge (1308)
- KLEIN TOOLS Advanced Circuit Tracer Kit (ET450)
- EISCO SCIENTIFIC Simple Machines, Block And Tackle (WDMS21)
- AMPROBE Electrical Test Kit (PK-110)
- FLUKE Multimeter 289 Wireless Adapter Kit (289/FVF/IR3000/WWG)
- FLUKE Fluke 88V/A Automotive Multimeter Combo Kit; W/leads, clips, probes, RPM pick-up & more (FLUKE-88-5/A KIT)
- EXTECH Heavy Duty Industrial MultiMeter Kit (EX505-K)
- EXTECH Water Damage Restoration Kit (MO280-KW)
- Klein Tools Instrument Combination Kit