Shop All Screwdrivers
Klein Tools
Precision Slotted Screwdriver 1/8 in Round
Mfr # 614-6
Zoro # G6024650
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Rubber
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 614-6
- Zoro # G6024650
- UPC # 92644854231
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 6 in |
Overall Length | 9 1/2 in |
Shank Diameter | 0.13 in |
For Fastener Size | 1/8 in |
Description
Precision Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 9 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-12MM)
- AKRO-MILS Probox Tool Box, Plastic, Red, 12 in W x 5-1/2 in D x 4 in H (9912)
- MILWAUKEE TOOL Lg Quik-Loc Blade Clamp Kit (ML14-46-1064)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (661)
- KLEIN TOOLS Slotted Screw Holding Driver, 5/16-Inch (6026K)
- KLEIN TOOLS Pocket-Clip Screwdriver - Cabinet-Tip 3/32" Round (A116-3)
- KLEIN TOOLS Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4 (32613)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- KLEIN TOOLS General Purpose Square Screwdriver #1 Round (665)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- Klein Tools Screwdrivers