Shop All Screwdriver Bit Sets
Klein Tools
Precision Ratchet and Driver System, 64-Piece
Mfr # 32787
Zoro # G710927885
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.75 in
- Material Steel
- Application Fasteners
- Includes Compact Case; 60 Bits; Cushion-Gripâ„¢ Handle and Ratchet
- Features Ratchet with Forward/Reverse Selector and Tether Point/Hang Hole; Screwdriver Cushion-Gripâ„¢ Handle; Adjustable Length Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32787
- Zoro # G710927885
- UPC # 92644327872
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 8.75 in |
Details
Material | Steel |
Application | Fasteners |
Includes | Compact Case; 60 Bits; Cushion-Gripâ„¢ Handle and Ratchet |
Features | Ratchet with Forward/Reverse Selector and Tether Point/Hang Hole; Screwdriver Cushion-Gripâ„¢ Handle; Adjustable Length Shafts |
Handle Material | CA/TPE |
Magnetic/Nonmagnetic | Magnetic |
Insulated | No |
Color | Yellow/Black |
Description
The Precision Ratchet and Driver System provides a micro-ratchet and magnetic adjustable precision screwdriver to maximize access for various applications. The driver system case compactly houses 60 bits for ideal versatility to best equip you for any job. The case connects to other Klein driver cases, making this the perfect precision pairing with your other driver sets. 60 bits included inside the modular Driver System case. Low-profile micro-ratchet features a forward and reverse selector. 1/4-Inch / 3.5-mm bit holders are magnetic and adjustable. Cushion-Grip handle for maximum torque and comfort. Compact case houses all components and offers a storage area to stow fasteners and other bits along with your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- HHIP 2.5 X 2.75 X 2" Mulit-Use V-Blocks & Clamps Set (3402-0112)
- BOSCH Oscillating Blade, Carbide Grt, 2-3/4 in L (OSL234HG)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- KLEIN TOOLS Replacement Screw Set (Thumb, Phillips) (VDV999-033)
- KLEIN TOOLS Multi-bit Set, Power Driver Phillips #1 and #3, 6-Inch (32235)
- KLEIN TOOLS Power Driver Set, Assorted Bits, 3-1/2-Inch (32234)
- KLEIN TOOLS ProFlex Impact Driver Bit Set, 40-Piece (33801)
- DIABLO Driver Bit Range Of Torx Bits Deliv, PK5 (DT201P5)
- MAKITA FINDER/DRIVER STUBBY (MP784811-A)
- Klein Tools Screwdrivers and Nutdrivers