Shop All Cases and Totes
Klein Tools
PowerLine™ Mobile Phone Holder, Nylon, X-Small
Mfr # 5715XS
Zoro # G0588729
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 2 1/2 in
- Height 4 1/8 in
- Overall Width 2 1/2 in
- Overall Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5715XS
- Zoro # G0588729
- UPC # 092644552380
- Country of Origin United States
- Category Cases and Totes
Dimensions
Width | 2 1/2 in |
Height | 4 1/8 in |
Overall Width | 2 1/2 in |
Overall Height | 4 1/8 in |
Details
Item | PowerLine Mobile Phone Holder |
Color | Black |
Compatible with Product Type | Tool Belts |
Description
PowerLine Mobile Phone Holder, Color Black, Compatible with Product Type Tool Belts, Overall Height 4 1/8 in, Overall Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAXXAS Stadium Truck, 1/10 Scale, 4WD, Velineon 3500 Brushless Motor, Without Battery And Charger (67076-4-ORNG)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Blue Ink/Barrel, Dozen (RGLCG11-BE)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (N8220)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- MCKLEINUSA Mcklein USA 80446 3.5 in. Reagan Leather Attach Briefcase; Burgundy - V Series (80446)
- Klein Tools Cases and Totes