Shop All Cases and Totes
Klein Tools
PowerLine™ Mobile Phone Holder, Black Nylon, Large
Mfr # 5715
Zoro # G0588640
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 3 1/4 in
- Height 6 1/4 in
- Number of Pockets 1
- Overall Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5715
- Zoro # G0588640
- UPC # 092644551802
- Country of Origin United States
- Category Cases and Totes
Dimensions
Width | 3 1/4 in |
Height | 6 1/4 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/4 in |
Details
Item | PowerLine Mobile Phone Holder |
Color | Black |
Number of Pockets | 1 |
Compatible with Product Type | Tool Belts |
Description
PowerLine Mobile Phone Holder, Color Black, Compatible with Product Type Tool Belts, Number of Pockets 1, Overall Height 6 1/4 in, Overall Width 3 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97033)
- ASP Xlarge Tire/Storage Bags, 32"W X 15"D X 48"L, 125 Per Roll Pk (109-XL)
- PILOT Pilot FriXion Light Pastel Collection Erasable Highlighters, Chisel Tip, Asstd Colors, 5/Pk (46543)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, X-Large (55564)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Canvas (5336)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, Small (55460)
- KLEIN TOOLS Zipper Bag, Contractor's Portfolio, Ballistic Nylon (5236)
- KLEIN TOOLS Tradesman Pro™ Phone Holder, XX-Large (55474)
- KLEIN TOOLS Tradesman Pro™ Camo Phone Holder, Large (55563)
- SOLO Harrison Briefcase, 16.75" x 7.75" x 12", Vinyl, Black (CLS346-4)
- Klein Tools Cases and Totes