Shop All Tool Belts & Pouches
Klein Tools
PowerLine™ Flashlight Holder
Mfr # 5713
Zoro # G3546055
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features PowerLine Flashlight Holder
- Belt Type Tunnel
- Width Up to 2.25" (5.7 cm)
- Length 4.25" (10.8 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5713
- Zoro # G3546055
- UPC # 092644551789
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | Up to 2.25" (5.7 cm) |
Length | 4.25" (10.8 cm) |
Overall Width | 2.25" (5.7 cm) |
Overall Height | 2.375" (6 cm) |
Details
Item | PowerLine Flashlight Holder |
Tool Storage Type Included | Tool Pouch |
Features | PowerLine Flashlight Holder |
Belt Type | Tunnel |
Compatible with Product Type | Tool Belts |
Description
PowerLine Flashlight Holder, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP9LN 9 Inch Long Nose Locking Pliers (VGP9LN)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 1/4 " L.52 mm (02450016)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- DRILL AMERICA 2-1/2"-12 HSS Plug Hand Tap, Tap Thread Size: 2-1/2"-12 (DWTST2-1/2-12P)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- KLEIN TOOLS Black Leather 0 Pockets, 5456T (5456T)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5141P)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- CUSTOM LEATHERCRAFT HOLDER TAPE LEATER (464)
- Klein Tools Tool Belts & Pouches