Shop All Base-Mount and Tripod Work Lights
Klein Tools
PowerHub 1
Mfr # 29610
Zoro # G406427828
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Cord Length - Job Site Lighting 14"
- Max. Extension Height 25"
- Color Orange/Black
- Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 29610
- Zoro # G406427828
- UPC # 92644296109
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 14" |
Max. Extension Height | 25" |
Width | 14" |
Details
Item | Power Supply |
Voltage | 125 V |
Color | Orange/Black |
Amps | 15 A |
Includes | 6 outlets, Circuit Breaker; Power Indicator, 2x USB-A Ports and 2x USB-C Ports |
Tool Weight | 16.2 lb |
Operating Temp. Range | Operating Temperature: 14degree to 122degreeF (-10degree to 50degreeC); Storage Temperature: -4degree to 158degreeF (-20degree to 70degreeC) |
Standards | CONFORMS TO UL STD; 1363,1449, 153; CERTIFIED TO CSA STD; C22.2#308:2018; C22.2#269.3:2017; C22.2#250.4:2020 |
Watts | 1875 W |
Application | Power and Illumination for Job Sites; dry-locations only |
Description
Distribute power and lighting to the jobsite from a central location with the Klein Tools PowerHub (Cat. No. 29610). The space saving, vertical design keeps electrical plugs off the ground by stacking six covered, surge protected 120V outlets. The built-in GFCI removes the need for additional GFCI adapters. Brighten up dimly lit areas with the adjustable, 5,000 lumen LED work light. Easily carry to any location by grabbing the rugged, exoskeleton handles that are conveniently located on the top and sides of the PowerHub. Rugged exoskeleton incorporates convenient carry handles. 5,000 LED work light rotates to brighten any work space. Integrated power cord wrap for cable management between jobsites. Rugged exoskeleton keeps the PowerHub protected and integrates convenient handholds for carrying. Integrated power cord wrap holds up to 50 feet of 12 AWG cord for easy storage and transport with the PowerHub; power cord not included. Support arms keep cell phones and other small electronics off the ground while charging. Firm, sturdy base keeps the PowerHub in place and prevents it from being tipped over.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Lampholder Kit, Incandescent, 150W (5625-1)
- ILC Replacement for Philips Fb40/cw/6/ew LED Replacement replacement light bulb lamp (FB40/CW/6/EW LED REPLACEMENT PHILIPS)
- ILC Replacement for Trojan Technologies 6414 replacement light bulb lamp (6414 TROJAN TECHNOLOGIES)
- EVEREADY 25 Lm. LED 2D Flashlight (EVEL25IN)
- KLEIN TOOLS Cordless Utility LED Light (Tool Only) (BAT20UBL)
- KLEIN TOOLS Cordless Utility LED Light Kit (BAT20UBL1)
- MAKITA Tower Work/Multi-Directional Lig, 18V LXT (DML814)
- LUMAPRO LUMAPRO LED Yellow Temporary Job Site Light (24K352)
- SOUTHWIRE LED Tower Work Light, Corded, 22000lm, LED (7309)
- METABO Construction Tripod (628791000)
- E-Z UP SKYFUZE 700W LED Balloon Light Kit, Black Reflective Diffuser (SZBLK700RBK)
- Klein Tools Base-Mount and Tripod Work Lights