Shop All Tree Pole Climbers and Accessories
This Product is Discontinued
Klein Tools
Positioning Strap 7-Foot with 5-Inch Hook (Discontinued)
Mfr # KL5295-7L
Zoro # G5583645
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Positioning Strap
- Type Adjustable
- Length 4'6" to 7'
- Standards OSHA Standards 1910.268 and 1926.959
- Tensile Strength 2800 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KL5295-7L
- Zoro # G5583645
- UPC # 092644521164
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 4'6" to 7' |
Width | 1-3/4" |
Strap Width | 1-3/4" |
Details
Item | Positioning Strap |
For Use With | Positioning Strap |
Type | Adjustable |
Standards | OSHA Standards 1910.268 and 1926.959 |
Tensile Strength | 2800 lbs. |
Color | Brown |
Max. Working Load | 310 lb. |
Harness Hook Gate Opening | 11/16" |
Locking Harness Connection Hook Type | Locking Snap |
Visual Load Indicator | No |
Description
Positioning Strap, Standards OSHA Standards 1910.268 and 1926.959
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.