Shop All Lanyard & Lifeline Accessories
Klein Tools
Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook
Mfr # KG5295-L
Zoro # G1280198
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 5,000 lb
- Series KG5295
- Standards ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # KG5295-L
- Zoro # G1280198
- UPC # 092644521072
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Lanyard Length | 5 5/8 ft |
Minimum Pole Dia. | 7 1/2 in |
Maximum Pole Dia. | 17 in |
Minimum Pole Diameter | 7 1/2 in |
Maximum Pole Diameter | 17 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Positioning Lanyard |
Weight Capacity | 5,000 lb |
Series | KG5295 |
Standards | ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954 |
Hardware Material | Steel |
Lanyard Material | Nylon |
For Pole Type | Distribution, Transmission |
Fits Pole Dia Range | 7-1/2 in to 17 in |
RFID Equipped | No |
Positioning Strap Material | Nylon |
Description
Positioning Lanyard, Hardware Material Steel, For Pole Type Distribution, Transmission, Weight Capacity 5,000 lb, Maximum Pole Diameter 17 in, Minimum Pole Diameter 7 1/2 in, Lanyard Material Nylon, Lanyard Length 5 5/8 ft, Positioning Strap Material Nylon, RFID Equipped No, Standards ASTM F887-18, BS EN 358:19, CSA Z259.1-05 (R2015), OSHA 1910.268, OSHA 1910.269, OSHA 1926.954
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035100-VS 100 Passive Earmuffs, Over The Head, Black, NRR 24 (1035100-VS)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40277)
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18HA (R4-7A-18HA)
- KLEIN TOOLS Positioning Strap, 8-Foot with 6-1/2-Inch Snap Hook (KG5295-8L)
- KLEIN TOOLS Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook (KG5295-6-6L)
- KLEIN TOOLS Positioning Strap, 6-1/2-Inch Snap Hook, 7-Foot (KG5295-7L)
- STARKE Secondary Brake Device, 3,527 lb, 20Ft Rope (S3KLAS-20)
- KONG USA Zip Evo (826040400KK)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62841-00US)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- Klein Tools Fall Protection