Shop All Ear Plugs
Klein Tools
Polyurethane Foam Foam Earplugs, 50-Pair, Cylinder Shape, 33 dB, Orange, 50 PK
Mfr # 6054050
Zoro # G808994607
product price: $12.35
/pk 50, $0.25/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Plug Shape Cylinder
- Earplug Material Polyurethane Foam
- Noise Reduction Rating NRR 33 dB
- Earplug Shape Cylinder
- Noise Reduction Rating 33 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 6054050
- Zoro # G808994607
- UPC # 092644605628
- Country of Origin China
- Category Ear Plugs
Dimensions
Ear Plug Size | Universal |
Width | 0.47" (1.2 cm) |
Height | 0.31" (0.8 cm) |
Length | 1.06" (2.7 cm) |
Earplug Size | Universal |
Details
Ear Plug Shape | Cylinder |
Earplug Material | Polyurethane Foam |
Item | Foam Earplugs, 50-Pair |
Noise Reduction Rating NRR | 33 dB |
Earplug Shape | Cylinder |
Noise Reduction Rating | 33 dB |
Color | Orange |
Earplug Color | Orange |
Ear Plug Material | Polyurethane Foam |
Standards | ANSI S3.19 - 1974 |
Features | Noise Reduction Rating of 33 Decibels |
Weight | 0.02 oz (0.5 g) |
Insertion Method | Roll-Down |
Description
Foam Earplugs, 50-Pair, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (KN-COPP-B-LPM)
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- BON TOOL Bon 35-992 Knee Pads Double Leather (35-992)
- PIONEER Tricot Safety Vest, Green, XL, 2 Stripe (V1025160U-XL)
- KLEIN TOOLS Earplugs, 50 PK (6050350)
- KLEIN TOOLS Earplugs, 6 PK (605036)
- DECIBULLZ Custom Molded Earplugs-Black, 31 NRR, Simple DIY Process Remoldable if needed (PLG1-BLK)
- MOLDEX Rockets(R) Reusable Soft Foam Ear Plugs, Flanged Shape, 27 dB, Purple, 50 PK (6400)
- 3M Disposable Uncorded Ear Plugs, Foam, Bullet Shape, NRR 29 dB, M, Orange, 200 Pairs (29008)
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- 3M E-A-R EXPRESS Pod Plugs Disposable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK (321-2200)
- Klein Tools Ear Plugs