Shop All Ratchet Tie Downs
Klein Tools
Polypropylene Hand-Line with Swivel Hook
Mfr # 1804-60
Zoro # G0995051
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Includes 75' (22.9 m) of 5/16" (0.8 cm) Rope with Cat. No. 470 Swivel Snap
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1804-60
- Zoro # G0995051
- UPC # 092644480324
- Country of Origin United States
- Category Ratchet Tie Downs
Details
Item | Hand-Line w/Snap Hook |
Material | Polypropylene |
Includes | 75' (22.9 m) of 5/16" (0.8 cm) Rope with Cat. No. 470 Swivel Snap |
Body Material | Polypropylene |
Description
Hand-Line w/Snap Hook, Body Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R2630A3E24B3C1P6)
- CASTERHQ Ever-Roll 10"x3" Swivel Caster, 280lbs Capacity (CBER10SC)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 12 in W, Nylon, Yellow (LB2-912-8)
- LOOS Eye End Fitting, 316 S.S, Size 3/32 (668-3X)
- KLEIN TOOLS Polypropylene Hand-Line with Snap Hook (1803-60)
- KLEIN TOOLS Block and Tackle with Anchor Hook Cat. No. 258 (1802-30)
- KLEIN TOOLS Block and Tackle Spliced to Cat. No. 268 Block (1802-30SR)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- KLEIN TOOLS Howe Wire Tool (1702-20N)
- KINEDYNE Ratchet Strap Storage Bag, For Tie Downs (15602GRA)
- Klein Tools Ratchet Tie Downs