Shop All Ratchet Tie Downs
Klein Tools
Polypropylene Hand-Line with Snap Hook
Mfr # 1803-60
Zoro # G0995045
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Includes 75' (22.9 m) of 5/16" (0.8 cm) Rope with Cat. No. 443A Snap
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1803-60
- Zoro # G0995045
- UPC # 092644480300
- Country of Origin United States
- Category Ratchet Tie Downs
Details
Item | Hand-Line w/Snap Hook |
Material | Polypropylene |
Includes | 75' (22.9 m) of 5/16" (0.8 cm) Rope with Cat. No. 443A Snap |
Body Material | Polypropylene |
Description
Hand-Line w/Snap Hook, Body Material Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A6E10B4D3C1P6)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- CASTERHQ 4"x1.25" POLYURETHANE ON POLYOLEFIN WHEEL, SWIVEL CASTER, Light, (LDPP4X125)
- DAYTON Cable, 3/16 In, 50ft.L, 740 lb., 7x19, SS (2VJU1)
- KLEIN TOOLS Block and Tackle with Cat. No. 268 Block (1802-30S)
- KLEIN TOOLS Howe Wire Tool (1702-20N)
- KLEIN TOOLS Block and Tackle 259 Anchor Hook Spliced (1802-30SSR)
- KLEIN TOOLS Block and Tackle Spliced to Cat. No. 268 Block (1802-30SR)
- KLEIN TOOLS Web-Strap Hoist Deluxe with Removable Handle (KN1600PEX)
- KLEIN TOOLS Polypropylene Hand-Line with Swivel Hook (1804-60)
- US CARGO CONTROL 2" x 20' Blue E-Track Ratchet Strap w/ Double-Fitted End (5320SEFCLE-BLU)
- Klein Tools Tie Downs