Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Polymer Fish Rod Set Glow-in-The-Dark
Mfr # SRS56038
Zoro # G6515647
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.4m
- Tape Material Polymer
- Features Non-Conducting, Glow-In-The-Dark Leaders, Storage Tube Protects The Rods Between Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # SRS56038
- Zoro # G6515647
- UPC # 092644560385
- Country of Origin United Kingdom
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1.4m |
Details
Tape Material | Polymer |
Features | Non-Conducting, Glow-In-The-Dark Leaders, Storage Tube Protects The Rods Between Use |
Item | Polymer Fish Rod Set,Glow-In-The-Dark |
Description
Polymer Fish Rod Set,Glow-In-The-Dark
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Arbor Press, 3 Tons (902001)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- ASTRO PNEUMATIC Blow Gun With Rubber Tip (1718)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 24-Foot (56324)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit, 2.2 lb (56025)
- KLEIN TOOLS Glow in the Dark Fish Tape, 40 Ft (50660)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- KLEIN TOOLS Glow in the Dark Fish Tape, 20-Foot (50550)
- ECLIPSE Cable Fish Kit, 30 ft., Epoxy Resin (902-471)
- Klein Tools Fishing Tapes, Sticks, & Lines