Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Poly Pull Line with Orange Tracer 6500-Foot
Mfr # 56110
Zoro # G0585229
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/White
- Overall Length 6500' (2 km)
- Size 6500-Feet
- Material Polypropylene
- Features Rot and Mildew Resistant Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 56110
- Zoro # G0585229
- UPC # 092644561108
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 6500' (2 km) |
Size | 6500-Feet |
Container Size | Five-Gallon Bucket |
Details
Color | Orange/White |
Material | Polypropylene |
Features | Rot and Mildew Resistant Line |
Item | Poly Pull Line - 6500 Feet |
Application | Light Duty Cable or Rope Pulling |
Net Weight | 11.0 lb (5.0 kg) |
Description
Poly Pull Line - 6500 Feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX COPING SAW 4-3/4"" (15-104)
- MIDWEST Offset Band Breaker Aviation Snip, Strapping/Banding, 10" (MWT-6510U)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Steel, 6 pcs (48-22-2917)
- DYNABRADE Reversible Drill, 3/8" (52777)
- KLEIN TOOLS Fish Tape, High Flex, Poly, 150-Foot (50376)
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit (56115)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- KLEIN TOOLS Twin Hook Replacement Part, Fish Rod Attachment (56516)
- KLEIN TOOLS Wide Steel Fish Tape, 1/4-Inch x 25-Foot (56335)
- KLEIN TOOLS Whisk Replacement Part, Fish Rod Attachment (56513)
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- Klein Tools Electrical Tools