Shop All Tree Pole Climbers and Accessories
Klein Tools
Pole Climbing Gaffs for 1986AR Series
Mfr # 86
Zoro # G0994896
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Klein Tools 1986AR Series
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Gaff Length 1 5/8 in
- Gaff Type Standard
- Brand and Series Klein Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 86
- Zoro # G0994896
- UPC # 092644520488
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Gaff Length | 1 5/8 in |
Details
Item | Pole Climber Gaffs |
For Use With | Klein Tools 1986AR Series |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Gaff Type | Standard |
Brand and Series | Klein Tools |
Gaff Angle | 22 Degrees |
Gaff Material | Steel |
Product Type | Pole Climber Gaffs |
Description
Pole Climber Gaffs, Gaff Guard Material Not Applicable, Weight Capacity Not Applicable, Strap Material Not Applicable, Gaff Angle 22 Degrees , Gaff Material Steel, Gaff Type Standard, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length 1 5/8 in, Pad Material Not Applicable, For Use With Klein Tools 1986AR Series, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climber Gaffs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 200 PK, Light Gray (KCC50707)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-HI_18x12 (T1-1818-HI_18x12)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- KLEIN TOOLS Hydra-Cool™ Climber Pads (2214)
- KLEIN TOOLS Tree Climbers with Gaffs 15" to 19 (1907AR)
- KLEIN TOOLS Tree and Pole Climbers with 1-9/16-Inch Gaffs (1986AR)
- KLEIN TOOLS Pole Climbers with 1-9/16-Inch Gaffs-Complete Set (CN1986AR)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- Klein Tools Tree Pole Climbers and Accessories