Shop All Tree Pole Climbers and Accessories
Klein Tools
Pole Climbing Gaffs for 1972AR Series
Mfr # 72
Zoro # G9080493
Not eligible for select promotions
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Klein Tools 1972AR Series
- Material Forged Steel
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Size 1-1/2 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 72
- Zoro # G9080493
- UPC # 092644520105
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Size | 1-1/2 In |
Gaff Length | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pole Climber Gaffs |
Type | Replacement |
For Use With | Klein Tools 1972AR Series |
Material | Forged Steel |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Color | Black |
Brand and Series | Klein Tools |
Gaff Material | Steel |
Gaff Type | CCA |
Gaff Angle | 17 Degrees |
Includes | Includes Gaffs, TORX Screws And Wrench |
Product Type | Pole Climber Gaffs |
Description
Pole Climber Gaffs, Gaff Guard Material Not Applicable, Weight Capacity Not Applicable, Strap Material Not Applicable, Gaff Angle 17 Degrees , Gaff Material Steel, Gaff Type CCA, Climber Length Maximum Not Applicable, Climber Length Minimum Not Applicable, Gaff Length 1 1/2 in, Pad Material Not Applicable, For Use With Klein Tools 1972AR Series, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climber Gaffs, Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- NOTRAX Black with Yellow Border Antifatigue Mat 3 ft 2 in W x 5 ft 4 in L, 7/8 in (549S3864YB)
- DUNLOP Roll Down Hip Waders, Mens, Size 13, PR (8605500)
- NMC Caution Hard Hat Area Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C31PB)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- KLEIN TOOLS Hydra-Cool™ Pole Climber System (221486)
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip (5133)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- KLEIN TOOLS Removable Gaff Guard (1945G)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers with Pole Gaffs (41185)
- Klein Tools Fall Protection