Shop All Tree Pole Climbers and Accessories
Klein Tools
Pole Climbers 1-1/2-Inch Gaffs 17-Inch Length
Mfr # 1972ARL
Zoro # G1573577
original price:
$249.99
10% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Klein Tools Pole and Tree Climbers
- Length 17 in to 21 in
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Weight Capacity 300 lb
- Gaff Type CCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 1972ARL
- Zoro # G1573577
- UPC # 092644520402
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 17 in to 21 in |
Gaff Length | 1 1/2 in |
Climber Length Max. | 21 in |
Length Adjustment Increment | 1/4 in |
Climber Length Min. | 17 in |
Stirrup Width | 4 1/2 in |
Climber Length Maximum | 21 in |
Climber Length Minimum | 17 in |
Details
Item | Pole Climbers |
For Use With | Klein Tools Pole and Tree Climbers |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Weight Capacity | 300 lb |
Gaff Type | CCA |
Brand and Series | Klein Tools |
Gaff Angle | 17 Degrees |
Gaff Material | Steel |
Product Type | Pole Climbers |
Description
Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Not Applicable, Gaff Angle 17 Degrees , Gaff Material Steel, Gaff Type CCA, Climber Length Maximum 21 in, Climber Length Minimum 17 in, Gaff Length 1 1/2 in, Pad Material Not Applicable, For Use With Klein Tools Pole and Tree Climbers, Stirrup Width 4 1/2 in, Strap Length Not Applicable, Strap Width Not Applicable, Product Type Pole Climbers, Length Adjustment Increment 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- BADGER TAG & LABEL NFRSelf-LaminatingLabel, 3-1/2inx2in, PK25 (125)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- SPILFYTER Battery Acid Spill Kit (440133)
- KLEIN TOOLS Removable Gaff Guard (1945G)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- KLEIN TOOLS Tree and Pole Climbers with 1-9/16-Inch Gaffs (1986AR)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- A & I PRODUCTS Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 8' 7.2" x10.6" x2.8" (A-B1ABFL08)
- Klein Tools Fall Protection