Shop All Tree Pole Climbers and Accessories
Klein Tools
Pole Climber Set, Gaffs 17-Inch to 21-Inch
Mfr # CN1972ARL
Zoro # G1573610
Free Shipping & Returns
Not eligible for select promotions
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5301-18, 8210, Klein Tools Mfr. # 5301-20
- Length 17 in to 21 in
- Standards ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954
- Weight Capacity 300 lb
- Climber Length Min. 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # CN1972ARL
- Zoro # G1573610
- UPC # 092644520426
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 17 in to 21 in |
Climber Length Min. | 17 in |
Stirrup Width | 4 1/2 in |
Length Adjustment Increment | 1/4 in |
Climber Length Max. | 21 in |
Gaff Length | 1 1/2 in |
Strap Width | 1 in |
Climber Length Minimum | 17 in |
Climber Length Maximum | 21 in |
Strap Length | 22 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Pole Climbers |
For Use With | 5301-18, 8210, Klein Tools Mfr. # 5301-20 |
Standards | ASTM F887, CFR 1910.268, CFR 1910.269, CFR 1926.954 |
Weight Capacity | 300 lb |
Gaff Type | CCA |
Gaff Material | Steel |
Gaff Angle | 17 Degrees |
Brand and Series | Klein Tools |
Pad Material | Leather |
Strap Material | Nylon |
Product Type | Pole Climbers with Straps and Pads |
Description
Pole Climbers, Gaff Guard Material Not Applicable, Weight Capacity 300 lb, Strap Material Nylon, Gaff Angle 17 Degrees , Gaff Material Steel, Gaff Type CCA, Climber Length Maximum 21 in, Climber Length Minimum 17 in, Gaff Length 1 1/2 in, Pad Material Leather, For Use With 5301-18, 8210, Klein Tools Mfr. # 5301-20, Stirrup Width 4 1/2 in, Strap Length 22 in, Strap Width 1 in, Product Type Pole Climbers with Straps and Pads, Length Adjustment Increment 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX 8 Men's Steel (4T280)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MGG-06-XXL)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, M (KTAG1T22/M)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- KLEIN TOOLS Gaff Gauge for Pole and Tree Climbers (KG-1)
- KLEIN TOOLS WireSpanner Plus™ Telescopic Pole (SRS56036)
- KLEIN TOOLS Pole Climbers with 1-9/16-Inch Gaffs-Complete Set (CN1986AR)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- KLEIN TOOLS 10-1/2-Inch Handline with Thong Clip (5133)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- DMM Small Impact Rigging Block (33784)
- Klein Tools Fall Protection