Shop All Utility Knives
Klein Tools
Pocket Knife Hawk Bill, 6 1/4 in L
Mfr # 1550-44
Zoro # G3662994
original price:
$37.95
10% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Hawk Bill
- Type Sheepfoot Slitting Blade
- Blade Length 2 3/4 in
- Handle Material Plastic
- Closed Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 1550-44
- Zoro # G3662994
- UPC # 092644442445
- Country of Origin China
- Category Utility Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 3 1/2 in |
Overall Length | 6 1/4 in |
Details
Blade Type | Hawk Bill |
Type | Sheepfoot Slitting Blade |
Handle Material | Plastic |
Handle Color | Natural Wood |
Application | Heavy Duty Work |
Item | Pocket Knife |
Features | Blade Lock Open |
Blade Material | Stainless Steel |
Blade Edge | Curved |
Number of Blades Included | 1 |
Number of Cutting Edges | 1 |
Blade Finish | Unfinished |
Weight | 0.3 lb |
Lock Type | Liner Lock |
Material Application | Heavy-Duty Line Work |
One-Handed Operation | Yes |
Includes Pocket Clip | No |
Opening Mechanism | Blade Lock |
Grip Type | Plain |
Blade Edge Type | Straight |
Description
Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Hawk Bill, Closed Length 3 1/2 in, Features Blade Lock Open, Handle Color Natural Wood, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Wood Cutting Wheel, 1.5 Dia (EZ544)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0914BF15)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1134)
- KLEIN TOOLS Utility Knife, Folding, w/Blade Storage (44303)
- KLEIN TOOLS Pocket Knife Spear, 6-5/8" L (1550-2)
- KLEIN TOOLS Skinning Knife Hook with Notch, 8 in L (1570-3)
- KLEIN TOOLS Drop Point, Aluminum 7.18" (18.2 cm) L (44228)
- KLEIN TOOLS Utility Blade Utility, 4.328" L (44103)
- KLEIN TOOLS Electrician Pocket Knife Drop Point, 7.969" L (44201)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- Klein Tools Knives, Cutters & Snips