Shop All Needle Nose Pliers
Klein Tools
Pliers, Needle-Nose Pliers, 5-Inch
Mfr # D318-51/2C
Zoro # G0585037
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/2"
- Features Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # D318-51/2C
- Zoro # G0585037
- UPC # 092644712364
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/2" |
Tip Width | 1/16 in |
Overall Length Range | Less than 6 in |
Details
Features | Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control |
Material | Steel |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Plastic Dipped |
Handle Color | Yellow |
Side Cutter | No |
Item | Solid Joint Pliers |
Jaw Bend | 0 Degrees |
Spring Return | No |
Tether Capable | Tether Capable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Nose Shape | Straight |
Handle Style | Plastic Dipped |
Includes Wire Cutter | No |
Description
Solid Joint Pliers, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 5 in, Tip Width 1/16 in, Handle Color Yellow, Handle Style Plastic Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 M05X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501105X30)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- PROTO 3/8 in Drive Impact Socket 17 mm Size 6 pt Deep Depth, Black Oxide (J7017MHT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6C)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8N)
- KLEIN TOOLS 4 13/16 in Needle Nose Plier Plastic Dipped Handle (D322-41/2C)
- KNIPEX 8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 26 200)
- Klein Tools Pliers