Shop All Needle Nose Pliers
Klein Tools
Pliers, Long Nose Side-Cutters, High-Visibility, 8-Inch
Mfr # D203-8-GLW
Zoro # G6515857
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.438"
- Features Glow In The Dark Grips To Easily Locate Your Tool In Dark Or Low Lit Areas, Heavier Design for Greater Cutting Power, Slim Head Design for Working In Confined Areas
- Number of Pieces 1
- Handle Type Dipped
- Application Long Nose Side-Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D203-8-GLW
- Zoro # G6515857
- UPC # 092644710049
- Country of Origin United States
- Category Needle Nose Pliers
Dimensions
Overall Length | 8.438" |
Details
Features | Glow In The Dark Grips To Easily Locate Your Tool In Dark Or Low Lit Areas, Heavier Design for Greater Cutting Power, Slim Head Design for Working In Confined Areas |
Number of Pieces | 1 |
Handle Type | Dipped |
Item | Hi-Viz Long Nose Pliers,Side Cutters |
Application | Long Nose Side-Cutters |
Handle Material | Plastic |
Description
Hi-Viz Long Nose Pliers,Side Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF122400HD)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-K (C23109)
- VERMONT GAGE Pin Gage, Plus, 0.497 In, Black (911149700)
- KLEIN TOOLS Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch (D307-51/2C)
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- KLEIN TOOLS 7 5/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-7)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- Klein Tools Needle Nose Pliers