Shop All Needle Nose Pliers
Klein Tools
Pliers, Connector Crimping Needle Nose, 7-Inch
Mfr # VDV026-049
Zoro # G6025000
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.8"
- Jaw Width 0.7"
- Features Cleanly Strips 23 AWG and 24 AWG Wire; Grooved Jaws for Wire Wrapping, Looping and Twisting; Hot Riveted Joint Ensures Smooth Action and No Handle Wobble; Induction Hardened Cutting Surface for Long Life
- Material Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # VDV026-049
- Zoro # G6025000
- UPC # 92644580819
- Country of Origin Mexico
- Category Needle Nose Pliers
Dimensions
Overall Length | 6.8" |
Jaw Width | 0.7" |
Details
Features | Cleanly Strips 23 AWG and 24 AWG Wire; Grooved Jaws for Wire Wrapping, Looping and Twisting; Hot Riveted Joint Ensures Smooth Action and No Handle Wobble; Induction Hardened Cutting Surface for Long Life |
Material | Plastic |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Handle Type | Plastic Dipped |
Handle Color | Yellow |
Joint Type | Hot-Riveted |
Wire Crimper | Yes |
Item | Connector Crimping,Long-Nose Pliers |
Application | Stripping, Crimping, Gripping, Twisting |
Description
Connector Crimping,Long-Nose Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- WIHA Insulated Socket Bit Set, 7 pc. (31890)
- MILWAUKEE TOOL 25ft STUD Magnetic Tape Measure (48-22-9725M)
- KLEIN TOOLS 8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle (203-8-EINS)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6C)
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- KLEIN TOOLS 8 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-8N-INS)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8NCR)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- Klein Tools Needle Nose Pliers