Shop All Cable and Wire Cutters
Klein Tools
Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch
Mfr # J207-8CR
Zoro # G2427148
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application All-Purpose
- Overall Length 8 3/8 in
- Cutting Action Shear Cut
- Material Steel
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # J207-8CR
- Zoro # G2427148
- UPC # 092644384059
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 3/8 in |
Jaw Width | 1 |
Overall Length Range | 6 - 8 in |
Maximum Wire/Cable Diameter | 12 ga |
Minimum Wire/Cable Diameter | 18 ga |
Description
All Purpose Pliers with Crimper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 16 to 8 AWG (Solid), 18 to 10 AWG (Stranded), Screw Shearing 6-32 and 8-32, Handle Style Standard, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Rated, Adjustment Mechanism None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0200 In, Black (911102000)
- S&G TOOL AID RECIPRO AIR SAW BLADES 4X18TPI PK/5 (SG90010)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- CAPRI TOOLS 38 Drive Shallow and Deep Chrome Socket Set, 6Point, 8 to 22 mm, 30Pcs (CP12320-30MSD)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- KLEIN TOOLS Replacement Head for 24-Inch Bolt Cutter (63824)
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- KLEIN TOOLS Wire Marker Book, 277/480V 3 Phase 1-48 (56252)
- KLEIN TOOLS Replacement Center Bolt for Cable Cutter Cat. No. 63041 (63082)
- KLEIN TOOLS Twisted Pair Radial Stripper (VDV110-261)
- PROSKIT Wire Rope Cutter 7, 1/2 (200-063)
- Klein Tools Knives, Cutters & Snips