Shop All Tongue & Groove Pliers
Klein Tools
Plier Wrench, 10Inch
Mfr # D53010
Zoro # G408249770
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Reversible Jaw, 20 adjustable positions
- Material Forged Steel
- Finish Plastic Dipped Handle
- Jaw Width 0.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # D53010
- Zoro # G408249770
- UPC # 92644731655
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10" |
Jaw Width | 0.375" |
Jaw Length | 1" |
Details
Features | Reversible Jaw, 20 adjustable positions |
Material | Forged Steel |
Finish | Plastic Dipped Handle |
Handle Color | Yellow |
Description
Klein's Plier Wrench functions as an adjustable wrench on flatsided fasteners as well a pump plier for pipe and other round objects Its reversible jaw provides smooth parallel jaws characteristics of traditional plier wrenches, with the added versatility of knurled teeth on the reverse side when extra bite is needed, as well as unique and efficient adjustment Offers both parallel jaws and Vjaw for dual functionality High leverage design provides strong hold on working piece Handle lever makes size adjustment quick and easy 2Inch max jaw opening and 20 adjustment positions for maximum versatility Replacement jaw available Cat No 53010J
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER32, 11/32in (E32-022)
- STAHLWILLE TOOLS 20 mm (3/4") Socket Size 1 7/8 " L.76 mm (05410070)
- MELIN TOOL CO End Mill, Hss, GP, Square, 13.5mm x 1-3/8 (CCP-16M13.5)
- RIDGID Knob, Plunger (92802)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 10-Inch (D504-10B)
- KLEIN TOOLS Quick-Adjust Klaw™ Pump Pliers, 12-Inch (D504-12B)
- KLEIN TOOLS Journeyman™ Pump Pliers, 10" (J502-10)
- KLEIN TOOLS Pump Pliers, 12-Inch (D502-12)
- KLEIN TOOLS 6 1/2 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (D502-6)
- KLEIN TOOLS Classic Klaw, Pump Pliers 7" (D504-7)
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- Klein Tools Tongue & Groove Pliers