Shop All Multi-Tools
This Product is Discontinued
Klein Tools
Plier, Electrician, Hybrid, Multi-Tool (Discontinued)
Mfr # 44216
Zoro # G6382691
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel and Aluminum
- Overall Length 7.3"
- Handle Type Folding
- Features 7 Functions: Hybrid Pliers, Wire Cutter, Wire Stripper, Pocket Knife, No. 2 Phillips Screwdriver, Slotted Screwdriver, Metal Splinter Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 44216
- Zoro # G6382691
- UPC # 92644442162
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 7.3" |
Details
Number of Pieces | 1 |
Material | Stainless Steel and Aluminum |
Handle Type | Folding |
Features | 7 Functions: Hybrid Pliers, Wire Cutter, Wire Stripper, Pocket Knife, No. 2 Phillips Screwdriver, Slotted Screwdriver, Metal Splinter Remover |
Blade Type | Drop Point |
Item | Plier,Electrician,Hybrid,Multi-Tool |
Description
Plier,Electrician,Hybrid,Multi-Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.