Shop All Hand Held Punches
Klein Tools
Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter
Mfr # 66323
Zoro # G3527155
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.25" (13.3 cm)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Type Pin Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66323
- Zoro # G3527155
- UPC # 092644663239
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5.25" (13.3 cm) |
Details
Item | Pin Punches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Pin Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pin Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 5 In. (R025B-PSV-1)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/16-Inch (3256)
- KLEIN TOOLS Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch (66324)
- MAYHEW PUNCH HOLLOW 5/8" (MY50509)
- Klein Tools Cutting and Shaping Tools