Shop All Hand Held Punches
Klein Tools
Pin Punch, 3/32-Inch Point Diameter, 4-3/4-Inch
Mfr # 66321
Zoro # G3193830
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.75" (12.1 cm)
- Tip Size (In.) 4-3/4-Inch Length, 3/32-Inch Diameter
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Type Pin Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 66321
- Zoro # G3193830
- UPC # 092644663215
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4.75" (12.1 cm) |
Tip Size (In.) | 4-3/4-Inch Length, 3/32-Inch Diameter |
Details
Item | Pin Punches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Pin Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pin Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- BETA 8 oz Ball pein Hammer, Stainless Steel, OAL 220mm (013770623)
- CS UNITEC Non Spark"g Socket, 1-13/16" - 1" Drive, Beryllium Copper (EX1503D-060UB)
- AMPCO SAFETY TOOLS Adj. Hook Spanner Wrench, L 12 in. (WP-7-ST)
- KLEIN TOOLS 1-1/16-Inch Barrel-Type Drift Pin (3263)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- KLEIN TOOLS Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060 (63370)
- KLEIN TOOLS 11-Inch Drift Punch (66344)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- PROTO Drive Pin Punch, Long, 7/32 x 8 In (J48732L)
- Klein Tools Cutting and Shaping Tools