Shop All Hand Held Punches
Klein Tools
Pin Punch, 1/8-Inch Point Diameter, 5-Inch
Mfr # 66322
Zoro # G3193849
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5" (12.7 cm)
- Tip Size (In.) 5-Inch Length, 1/8-Inch Diameter
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Type Pin Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66322
- Zoro # G3193849
- UPC # 092644663222
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5" (12.7 cm) |
Tip Size (In.) | 5-Inch Length, 1/8-Inch Diameter |
Details
Item | Pin Punches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Pin Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pin Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- RELTON Single Cutter Hammer Bit 5/8" X 22" SDS-max (MX-10-28)
- BON TOOL Bon 22-801 Dirt Tamper 8" X 8" Bolted Steel Handle (22-801)
- GEARWRENCH 3/8" Drive 45 Geared Teeth Teardrop Head Style Hand Ratchet, 10.3" L, Full Polish Chrome Finish (81219)
- KLEIN TOOLS Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch (66324)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- KLEIN TOOLS Pin Punch, 5-1/4-Inch, 5/32-Inch Point Diameter (66323)
- KLEIN TOOLS Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060 (63370)
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- KLEIN TOOLS Pin Punch, 4-1/4-Inch L, 1/16-Inch Point Dia (66320)
- HOUGEN-OGURA 11/16 in. X 13/16 in. Oblong Punch (75708)
- Klein Tools Hand Held Punches