Shop All Hand Held Punches
Klein Tools
Pin Punch, 1/4-Inch Point Diameter, 7-Inch
Mfr # 66325
Zoro # G3193858
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7" (17.8 cm)
- Tip Size (In.) 7-Inch Length, 1/4-Inch Diameter
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Type Pin Punch
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 66325
- Zoro # G3193858
- UPC # 092644663253
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 7" (17.8 cm) |
Tip Size (In.) | 7-Inch Length, 1/4-Inch Diameter |
Details
Item | Pin Punches |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Type | Pin Punch |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pin Punches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-24MM)
- KRAFT TOOL Elite Series Blue Steel, 6"x3" 1/8"R (CFE566K)
- WIHA Precision Screwdriver Set, Phillips/Slotted Tip, 1/16 in, 1/8 in, 3/32 in, 5/64 in Tip Size, 7-Piece (26197)
- MITUTOYO Vernier Caliper 12In./300Mm (530-115)
- KLEIN TOOLS Wire Rope Punch, 3/4-Inch (7WRP19)
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- KLEIN TOOLS Wire Rope Punch, 1-Inch (7WRP25)
- KLEIN TOOLS Pin Punch, 3/16-Inch Point Diameter, 5-1/2-Inch (66324)
- KLEIN TOOLS Drift Punch, 11-Inch (66343)
- KLEIN TOOLS Drift Punch, 9-Inch (66342)
- DYNAMIC Tools Pin Punch, 1/4" X 3/8" X 5-3/4" Long (D058006)
- Klein Tools Cutting and Shaping Tools