Shop All Multi-Bit Screwdrivers
Klein Tools
Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5
Mfr # 32535
Zoro # G4303932
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 9 1/2 in
- Bit Style Phillips, Slotted, Square, TORX
- Measurement Type SAE
- Material Heat Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32535
- Zoro # G4303932
- UPC # 092644325359
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 9 1/2 in |
Sizes Included | Phillips: #1 + #2, Robertson Square Recess: S1 + S2, Slotted: 3/16 in + 1/4 in, Torx: T10 + T15 |
Tip Size | #1, #2, 1/4 in, 3/16 in, 5/16 in, T10, T15 |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 1/4 in, 3/16 in, 5/16 in, T10, T15, Tip Style Phillips, Slotted, Square, Torx, Quick Change, Plain, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® 18373 Center Cut Head Assembly For S24 Bolt Cutter (18373)
- BOSCH 8/14 TPI Reciprocating Saw Blade, 5 PK (RPRM9)
- GENERAL TOOLS Arch Punch, 1-1/8 in. Tip, 1-29/32 in. L (1271N)
- POWERBUILT 13Pcs SAE Long Ball Point Hex Key Wrench (941641)
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- KLEIN TOOLS Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3 (67100)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 6-in-1, Stubby, Ph, Sl Bits (32561)
- KLEIN TOOLS Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (32562)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- WIHA Slotted, Phillips, Xeno Terminal, TORX T8, Square Bit 2 3/4 in, Drive Size: 1/4 in (28390)
- Klein Tools Screwdrivers and Nutdrivers