Shop All Multi-Bit Screwdrivers
Klein Tools
Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 8.75", Drive Size: 5/16", 1/4"
Mfr # 32534
Zoro # G0586857
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16", 1/4"
- Overall Length 8.75"
- Bit Style Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal
- Number of Pieces 9
- Primary Application Schrader Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32534
- Zoro # G0586857
- UPC # 092644325342
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 5/16", 1/4" |
Overall Length | 8.75" |
Details
Bit Style | Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal |
Number of Pieces | 9 |
Primary Application | Schrader Valve |
Item | 10-Fold Screwdriver/Nut Driver |
Features | Interchangeable Style, Opens To Full 180 Degrees, Unlocking By Quick-release Button |
Container Type | None |
Description
10-Fold Screwdriver/Nut Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 16" x 3/8" (01603)
- MITUTOYO Small Hole Gage (154-107)
- MAYHEW Cold Chisel, 1/2 In. x 12 In. (10207)
- SG TOOL AID Wire Stripper (19000)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- KLEIN TOOLS 14-in-1 Multi-Bit Adjustable Length Screwdriver (32303)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (211R2C36RD-B)
- Klein Tools Multi-Bit Screwdrivers