Shop All Multi-Bit Screwdrivers
Klein Tools
Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6
Mfr # 32562
Zoro # G7503011
original price:
$13.65
4% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 3 1/4 in
- Bit Style Phillips, Slotted, Square
- Measurement Type SAE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32562
- Zoro # G7503011
- UPC # 092644325625
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 3 1/4 in |
Sizes Included | Phillips: #2, Robertson Square Recess: #1 + #2, Slotted: 3/16 in |
Shank Length | 1 1/4 in |
Tip Size | #1, #2, 3/16 in |
Description
Multi-Bit Screwdriver, Tip Size #1, #2, 3/16 in, Tip Style Phillips, Slotted, Square, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Single End, Magnetized Tip No, Shank Length 1 1/4 in, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 7 Sizes, 6mm to 18mm (11103)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (81839D2B72375)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Dril Cleveland 3722-6 Straw HSS-CO 8% 3/16 (C08119)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 3/4 in, SAE (SIB22219)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits (32328)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- KLEIN TOOLS Torx(R) Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32536)
- KLEIN TOOLS Phillips, Slotted, Square, Hex Bit 7 3/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in , Num. of pieces:7 (32557)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Tamperproof Bits (32327)
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- Klein Tools Screwdrivers and Nutdrivers