Shop All Multi-Bit Screwdrivers
Klein Tools
Phillips, Slotted Bit 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:3
Mfr # 67100
Zoro # G4303975
original price:
$18.89
5% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Overall Length 9 3/4 in
- Bit Style Phillips, Slotted
- Measurement Type SAE
- Material Heat Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 67100
- Zoro # G4303975
- UPC # 092644320873
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 3/4 in |
Shank Length | 6 in |
Sizes Included | Phillips: #2, Slotted: 3/16 in |
Tip Size | #2, 3/16 in |
Description
Multi-Bit Screwdriver, Tip Size #2, 3/16 in, Tip Style Phillips, Slotted, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Single End, Magnetized Tip No, Shank Length 6 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 8 piece Metric Full Polished V-Groove Combination Wrench Set (9919MA)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- RECOIL Recoil Installation, Tng Break Tool, No. 4 (50077-0)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC w/Variable Speed, 6' Nema Cord (SBS10-CN120VS)
- KLEIN TOOLS Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32539)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Tamperproof Bits (32327)
- KLEIN TOOLS Phillips, Slotted, Square, TORX Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32535)
- KLEIN TOOLS Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (32560)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- Klein Tools Screwdrivers and Nutdrivers