Shop All Screwdrivers
Klein Tools
Phillips, Slotted Bit 6 1/2 in, , Num. of pieces:4
Mfr # 32613
Zoro # G1380716
original price:
$16.95
5% off
new price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Bit Style Phillips, Slotted
- Tip Style Group Precision
- Screwdriver Tip Style Phillips/Slotted
- Tip Size #0, 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32613
- Zoro # G1380716
- UPC # 092644326134
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 6 1/2 in |
Tip Size | #0, 1/8 in |
Shank Length | 2 1/8 in |
Sizes Included | Phillips: #0, Slotted: 1/8 in |
Description
Multi-Bit Screwdriver, Tip Size #0, 1/8 in, Tip Style Phillips, Slotted, Quick Change, Ergonomic, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Length 2 1/8 in, Shank Material Alloy Steel, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Nutsetter, 1-3/4" L, 1/4" Hex Size (Z10MSH-1/4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- DRILL AMERICA .2360 HSS Straight Shank Chucking Reamer (DWRR.2360)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (604-3)
- KLEIN TOOLS Cabinet Tip Miniature Screwdriver 1/8" Round (608-6)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- KLEIN TOOLS Insulated Screwdriver, #1 Phillips Tip, 6-Inch Round Shank (6856INS)
- KLEIN TOOLS Insulated Screwdriver, #2 Square Tip, 6-Inch Round Shank (6846INS)
- KLEIN TOOLS Insulated Screwdriver, 5/16-Inch Cabinet Tip, 6-Inch Shank (6866INS)
- WIHA Precision Phillips Screwdriver #1 Round (26114)
- Klein Tools Screwdrivers