Shop All Voice & Data Connectors
Klein Tools
Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack
Mfr # VDV826-763
Zoro # G6203780
product price: $81.39
/pk 200, $0.41/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Voice and Data
- Number of Positions 8P 8C
- Color Clear
- Cable Type CAT6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-763
- Zoro # G6203780
- UPC # 92644691898
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Overall Height | 0.453" (1.2 cm) |
Overall Length | 0.875" (2.2 cm) |
Overall Width | 0.094" (0.2 cm) |
Item Width | 0.4500 in |
Item Height | 0.0920 in |
Item Depth | 0.8800 in |
Details
Item | Pass-Thru Modular Data Plug,CAT6,PK200 |
Connector Type | RJ45 |
Connector Application | Voice and Data |
Number of Positions | 8P 8C |
Color | Clear |
Cable Type | CAT6 |
Material | PVC Plastic; Gold Plated Contacts |
Application | Voice and Data |
Type | Modular |
Accessories | VDV110261 |
Stranded Conductor Wire | Yes |
Connector Color | Clear |
Solid Conductor Wire | Yes |
Position & Contacts | 8P 8C |
Description
Pass-Thru Modular Data Plug,CAT6,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- EATON BUSSMANN Fuse, Time Delay, 15A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-15)
- MERSEN Fuse, SMF Series, Time Delay, 5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF5)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- HOME-FLEX Undrgrnd Mtr Riser 3/4 (18-440-007)
- Klein Tools Voice & Data Connectors